Shop All Structural Framing System Accessories
Fath
Emrgncy Slam Latch Opener, .8 x60 x60 mm
Mfr # 957409
Zoro # G7593766
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 15 Series, 40 Series, 45 Series
- Series 15 Series, 40 Series, 45 Series
- Finish Powder Coated
- Overall Height 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 957409
- Zoro # G7593766
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Overall Height | 0.8 mm |
Width (In.) | 2 23/64 in |
Fastener Thread Size | M6 |
Overall Width | 60 mm |
Overall Length | 60 mm |
Details
Item | Emergency Unlock |
Material | Polyamide |
For Use With | 15 Series, 40 Series, 45 Series |
Series | 15 Series, 40 Series, 45 Series |
Finish | Powder Coated |
Color | Red |
Locking | Non-Locking |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series, Fath, 45 Series |
Product Type | Emergency Slam Latch Opener |
For Profile Type | All |
Includes Fasteners | No |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
System of Measurement | Metric |
Number of Mounting Holes | 2 |
Compatible Manufacturer Model Number | 0957408, 0957410, 0957415, 0957417 |
Description
Emergency Slam Latch Opener, 15 Series, 40 Series, 45 Series, Metric, Overall Height 0.8 mm, Overall Length 60 mm, Overall Width 60 mm, Polyamide, Powder Coated, Red, Not Applicable, Number of Mounting Holes 2, Includes Fasteners No, Fastener Thread Size M6, Not Applicable, Number of Keys Included Not Applicable, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Fath, 45 Series, Compatible Manufacturer Model Number 0957408, 0957410, 0957415, 0957417
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins (HDC48-84-2S6D95)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1A-HG)
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- FATH Universal Connector, 45 Series (099A1045S02)
- FATH Cube Connector, 15 Series (093WW381N08)
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- 80/20 8 Hole Inside Gusset (40-4338)
- Fath Structural Framing Systems