Shop All Structural Framing System Accessories
Fath
Economy T-Nut, Fath, 45 Series, PK4
Mfr # 096E45M8S04
Zoro # G7571935
product price: $3.69
/pk 4, $0.92/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45 Series
- Material Steel
- Series 45 Series
- Finish Black Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096E45M8S04
- Zoro # G7571935
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 23/32 in |
For Slot Width | 10 mm |
Fastener Thread Size | M8 |
Details
Item | Economy T-Nut |
For Use With | 45 Series |
Material | Steel |
Series | 45 Series |
Finish | Black Zinc Plated |
System of Measurement | Metric |
Fastener Finish | Zinc Plated |
Nut Style | Economy T-Nut |
Basic Material | Steel |
Compatible Brand and Series | Fath, 45 Series |
Threaded Hole Location | Double |
Fastener Type | T-Nut |
Product Type | Economy T-Nut |
Compatible Manufacturer Model Number | 096E45M8S04 |
Description
Economy T-Nut, For Slot Width 10 mm, Steel, Black Zinc Plated, Fastener Thread Size M8, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Double, End Feed, Metric, Compatible Brand and Series Fath, 45 Series, Compatible Manufacturer Model Number 096E45M8S04, 45 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- WESTWARD Gas Strut (31-03A)
- FATH Cube Connector, 15 Series (093WW381N08)
- FATH Pivot Joint, 88.9 mmx44.5 mm, 45 Series (093GV4590)
- FATH Cube Connector, 25 Series (093WW252N06)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- FATH Economy Floor Mount Base Plate, Double (093BA140D90)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- Fath Structural Framing Systems