Shop All Structural Framing System Accessories
Fath
Economy T-Nut, Fath, 15 / 40 Series, PK4
Mfr # 096E40M8S04
Zoro # G7572172
product price: $3.45
/pk 4, $0.86/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15 Series; 40 Series
- Material Steel
- Series 15 Series, 40 Series
- Finish Black Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096E40M8S04
- Zoro # G7572172
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5/8 in |
For Slot Width | 8 mm |
Fastener Thread Size | M8 |
Details
Item | Economy T-Nut |
For Use With | 15 Series; 40 Series |
Material | Steel |
Series | 15 Series, 40 Series |
Finish | Black Zinc Plated |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Nut Style | Economy T-Nut |
Threaded Hole Location | Double |
Fastener Type | T-Nut |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
Product Type | Economy T-Nut |
Compatible Manufacturer Model Number | 096E40M8S04 |
Description
Economy T-Nut, For Slot Width 8 mm, Steel, Black Zinc Plated, Fastener Thread Size M8, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Double, End Feed, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096E40M8S04, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Sand (WBS-72 SA)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-ADS-IND)
- 80/20 Drop In T-Stud M6X60 Zinc Plated Steel (13148)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- FATH Cube Connector, 25 Series (093WW252N06)
- FATH Cube Connector, 15 Series (093WW382N08)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026)
- FATH Cube Connector, 15 Series (093WW381N08)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- Fath Structural Framing Systems