Shop All Structural Framing System Accessories
Fath
Economy T-Nut, Fath, 10 Series, PK4
Mfr # 096E10U1/4-20S01
Zoro # G7571883
product price: $2.59
/pk 4, $0.65/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 Series
- Material Steel
- Series 10 Series
- Finish Black Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096E10U1/4-20S01
- Zoro # G7571883
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 7/16 in |
For Slot Width | 6.5 mm |
Fastener Thread Size | 1/4"-20 |
Details
Item | Economy T-Nut |
For Use With | 10 Series |
Material | Steel |
Series | 10 Series |
Finish | Black Zinc Plated |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Nut Style | Economy T-Nut |
Threaded Hole Location | Double |
Compatible Brand and Series | Fath, 10 Series |
Product Type | Economy T-Nut |
Fastener Type | T-Nut |
Compatible Manufacturer Model Number | 096E10U1/4-20S01 |
Description
Economy T-Nut, For Slot Width 6.5 mm, Steel, Black Zinc Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Double, End Feed, Metric, Compatible Brand and Series Fath, 10 Series, Compatible Manufacturer Model Number 096E10U1/4-20S01, 10 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- FATH Pivot Joint, 2 5/8 inx31/64 in, 15 Series (093GF3876AN)
- FATH Roll In T-Nut, Steel, 17/32" Width, PK4, Package Quantity: 4 (096025)
- FATH Pivot Joint, 50.1 mmx20.3 mm, 20 Series (093GAF20AN)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- Fath Structural Framing System Accessories