Shop All Structural Framing System Accessories
Fath
Economy Floor Mount Base Plate, Single
Mfr # 093BA14045
Zoro # G7593477
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Series 45 Series
- Finish Anodized
- Overall Height 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093BA14045
- Zoro # G7593477
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 140 mm |
Width (In.) | 1 39/64 in |
Overall Width | 41 mm |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 45 Series |
Series | 45 Series |
Finish | Anodized |
Color | Aluminum |
For Profile Type | Single |
Compatible Brand and Series | Fath, 45 Series |
Product Type | Floor Bracket 140 |
Includes Fasteners | No |
System of Measurement | Metric |
Adjustable | No |
Description
Floor Bracket 140, Metric, For Profile Type Single, Wheel Diameter Not Applicable, Caster Mounting Type Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 140 mm, Aluminum, 45 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Width 41 mm, Adjustable No, Aluminum, Compatible Brand and Series Fath, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Attached Lid Container, Plastic, Steel Hinge, 12 gal Volume Capacity (39120SCLAR)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- FATH Cube Connector, 15 Series (093WW382N08)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0825)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- 80/20 Joining Plate, 15 Series (4481)
- Fath Structural Framing Systems