Shop All Structural Framing System Accessories
Fath
Economy Floor Mount Base Plate, Single
Mfr # 093BA14040
Zoro # G7593425
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40 Series
- Series 40 Series
- Finish Anodized
- Width (In.) 1 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093BA14040
- Zoro # G7593425
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 27/64 in |
Overall Height | 140 mm |
Overall Width | 36 mm |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 40 Series |
Series | 40 Series |
Finish | Anodized |
Color | Aluminum |
Product Type | Floor Bracket 140 |
For Profile Type | Single |
Includes Fasteners | No |
System of Measurement | Metric |
Compatible Brand and Series | Fath, 40 Series |
Adjustable | No |
Description
Floor Bracket 140, Metric, For Profile Type Single, Wheel Diameter Not Applicable, Caster Mounting Type Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 140 mm, Aluminum, 40 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Width 36 mm, Adjustable No, Aluminum, Compatible Brand and Series Fath, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Bracket Shelf Support 12 In (1103)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White (ROP2135-WP)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (PB1416-7 Blue)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0825)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- FATH Pivot Joint, 45mmx45mm, 45 Series (093GV45)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- FATH Pivot Joint, 50.1 mmx20.3 mm, 20 Series (093GAF20AN)
- 80/20 Drop In T-Nut M8 Slot10 ss (13133)
- Fath Structural Framing Systems