Shop All Structural Framing System Accessories
Fath
Economy Floor Mount Base Plate, Double
Mfr # 093BA140D90
Zoro # G7595087
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Series 45 Series
- Finish Anodized
- Overall Height 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093BA140D90
- Zoro # G7595087
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 140 mm |
Width (In.) | 3 25/64 in |
Overall Width | 45 mm |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 45 Series |
Series | 45 Series |
Finish | Anodized |
Color | Aluminum |
Compatible Brand and Series | Fath, 45 Series |
Includes Fasteners | No |
For Profile Type | Double |
System of Measurement | Metric |
Product Type | Floor Bracket 140 |
Adjustable | No |
Description
Floor Bracket 140, Metric, For Profile Type Double, Wheel Diameter Not Applicable, Caster Mounting Type Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 140 mm, Aluminum, 45 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Width 45 mm, Adjustable No, Aluminum, Compatible Brand and Series Fath, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK (40410)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Yellow, 23 5/8 in L (QSB216YL)
- BOSCH Tool Box with 4 compartments, Plastic, 2 1/4 in H x 12 1/2 in W (I-BOXX53-12)
- FATH Universal Connector, 45 Series (099A1045S02)
- FATH Clip Block, Plain, Polyamide (094205)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Cube Connector, 40 Series (093WW405N08)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- Fath Structural Framing System Accessories