Shop All Structural Framing System Accessories
Fath
Economy Floor Mount Base Plate, Double
Mfr # 093BA140D80
Zoro # G7594807
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40 Series
- Series 40 Series
- Finish Anodized
- Width (In.) 2 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093BA140D80
- Zoro # G7594807
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 63/64 in |
Overall Height | 140 mm |
Overall Width | 40 mm |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 40 Series |
Series | 40 Series |
Finish | Anodized |
Color | Aluminum |
System of Measurement | Metric |
Includes Fasteners | No |
For Profile Type | Double |
Compatible Brand and Series | Fath, 40 Series |
Product Type | Floor Bracket 140 |
Adjustable | No |
Description
Floor Bracket 140, Metric, For Profile Type Double, Wheel Diameter Not Applicable, Caster Mounting Type Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 140 mm, Aluminum, 40 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Width 40 mm, Adjustable No, Aluminum, Compatible Brand and Series Fath, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- DURHAM MFG Pigeonhole Bin Unit, 72 Compartments, 8 1/2 in D x 42 in H x 33 3/4 in W (350-95)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957415)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U5/16)
- FATH Cube Connector, 25 Series (093WW251N06)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- Fath Structural Framing System Accessories