Shop All Structural Framing System Accessories
Fath
Economy Floor Mount Base Plate, Double
Mfr # 093BA140D40
Zoro # G7593967
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 20 Series
- Series 20 Series
- Finish Anodized
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093BA140D40
- Zoro # G7593967
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 31/64 in |
Overall Height | 140 mm |
Overall Width | 38 mm |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 20 Series |
Series | 20 Series |
Finish | Anodized |
Color | Aluminum |
System of Measurement | Metric |
Product Type | Floor Bracket 140 |
Compatible Brand and Series | Fath, 20 Series |
Includes Fasteners | No |
For Profile Type | Double |
Adjustable | No |
Description
Floor Bracket 140, Metric, For Profile Type Double, Wheel Diameter Not Applicable, Caster Mounting Type Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 140 mm, Aluminum, 20 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Width 38 mm, Adjustable No, Aluminum, Compatible Brand and Series Fath, 20 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 6" Hook, White, 96PK (WTE/H6)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/T-Hand (4319-BLACK)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7806185172)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- FATH Pivot Joint, 50.1 mmx20.3 mm, 20 Series (093GAF20AN)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E15U5/16-18S01)
- FATH Hammer Bolt, Fath, 10 Series, PK4 (096HK0615U1/4)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- FATH Cube Connector, 45 Series (093WW453N10)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- Fath Structural Framing System Accessories