Shop All Structural Framing System Accessories
Fath
Cube Connector, 45 Series
Mfr # 093WW454N10
Zoro # G7594046
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Series 45 Series
- Finish Lacquer
- Overall Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WW454N10
- Zoro # G7594046
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 45 mm |
Width (In.) | 1 49/64 in |
Overall Width | 44.9 mm |
For Slot Width | 10 mm |
For Profile Width/Height | 45 mm |
Overall Length | 45 mm |
Details
Item | Squared Corner Connector |
Material | Aluminum |
For Use With | 45 Series |
Series | 45 Series |
Finish | Lacquer |
Color | Gray |
Number of Mounting Holes | 3 |
Connector Type | Cube Connector |
Product Type | Squared Corner Connector |
Includes Fasteners | No |
System of Measurement | Metric |
Includes | Cover Caps |
Description
Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 3, Overall Height 45 mm, Overall Length 45 mm, Overall Width 44.9 mm, Aluminum, Includes Fasteners No, 45 Series, System of Measurement Metric, For Profile Width/Height 45 mm, Cube Connector, For Slot Width 10 mm, Includes Cover Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 4 in H, 17-7/8 in L, Blue, 2 PK (K-QSB110BL-2)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- COMPONENT HARDWARE Stainless Steel Snap-In Shelf Support Cl (T30-5130-TAB)
- 80/20 Base Plate, For 10 Series (2131)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- FATH Clip Block, Plain, Polyamide (094205)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- FATH Pivot Joint, 45mmx45mm, 45 Series (093GV45)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- Fath Structural Framing Systems