Shop All Structural Framing System Accessories
Fath
Cube Connector, 25 Series
Mfr # 093WW251N06
Zoro # G7595534
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 25 Series
- Finish Lacquer
- Width (In.) 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093WW251N06
- Zoro # G7595534
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 63/64 in |
Overall Height | 25.2 mm |
For Profile Width/Height | 10 mm |
Overall Width | 25 mm |
Overall Length | 25.2 mm |
For Slot Width | 6 1/2 mm |
Details
Item | Squared Corner Connector |
Material | Aluminum |
For Use With | 10 Series |
Series | 25 Series |
Finish | Lacquer |
Color | Gray |
Includes Fasteners | No |
Connector Type | Cube Connector |
System of Measurement | Metric |
Number of Mounting Holes | 2 |
Product Type | Squared Corner Connector |
Includes | Cover Caps |
Description
Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 2, Overall Height 25.2 mm, Overall Length 25.2 mm, Overall Width 25 mm, Aluminum, Includes Fasteners No, 25 Series, System of Measurement Metric, For Profile Width/Height 10 mm, Cube Connector, For Slot Width 6 1/2 mm, Includes Cover Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6CC6478-4CL)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- LISTA Handle, PK2 (MTBH)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096168F)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- FATH Cube Connector, 45 Series (093WW453N10)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- Fath Structural Framing Systems