Shop All Structural Framing System Accessories
Fath
Cube Connector, 20 Series
Mfr # 093WW201N05
Zoro # G7595428
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 20 Series
- Series 20 Series
- Finish Lacquer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WW201N05
- Zoro # G7595428
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 51/64 in |
Overall Height | 20 mm |
For Slot Width | 5 mm |
For Profile Width/Height | 20 mm |
Overall Width | 20.3 mm |
Overall Length | 20 mm |
Details
Item | Squared Corner Connector |
Material | Aluminum |
For Use With | 20 Series |
Series | 20 Series |
Finish | Lacquer |
Color | Gray |
Connector Type | Cube Connector |
Product Type | Squared Corner Connector |
Includes | Cover Caps |
System of Measurement | Metric |
Includes Fasteners | No |
Number of Mounting Holes | 2 |
Description
Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 2, Overall Height 20 mm, Overall Length 20 mm, Overall Width 20.3 mm, Aluminum, Includes Fasteners No, 20 Series, System of Measurement Metric, For Profile Width/Height 20 mm, Cube Connector, For Slot Width 5 mm, Includes Cover Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (17863)
- ENPAC Funnel, Injection Molded, 26inDia, Yellow (3004-YE)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- FATH Clip Block, Plain, Polyamide (094205)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- Fath Structural Framing System Accessories