Shop All Structural Framing System Accessories
Fath
Cube Connector, 15 Series
Mfr # 093WW382N08
Zoro # G7593897
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Lacquer
- Width (In.) 1 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093WW382N08
- Zoro # G7593897
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 31/64 in |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Length | 1 1/2 in |
Overall Width | 1 31/64 in |
For Profile Width/Height | 15 mm |
Details
Item | Squared Corner Connector |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Lacquer |
Color | Gray |
Number of Mounting Holes | 3 |
System of Measurement | Inch |
Product Type | Squared Corner Connector |
Connector Type | Cube Connector |
Description
Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 3, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Overall Width 1 31/64 in, Aluminum, 15 Series, System of Measurement Inch, For Profile Width/Height 15 mm, Cube Connector, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- BENCHPRO Upright (UP48GRAY)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- FATH Cube Connector, 40 Series (093WW405N08)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- 80/20 Flanged Hex Head Nut Bright Zinc 5/16-18 (3759)
- Fath Structural Framing System Accessories