Shop All Aluminum Angles
Fath
Corner Bracket, 40 Series
Mfr # 093WD40
Zoro # G100829539
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height (In.) 15/64 in
- Finish Anodized
- Width (In.) 1 27/64 in
- Length (In.) 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD40
- Zoro # G100829539
- Country of Origin China
- Category Aluminum Angles
Dimensions
Height (In.) | 15/64 in |
Width (In.) | 1 27/64 in |
Length (In.) | 1 37/64 in |
Overall LxWxH | 40.1 mm x 40.1 mm x 19.5 mm |
Overall Height | 19.5 mm |
Overall Width | 40.1 mm |
For Slot Width | 8 mm |
Overall Length | 40.1 mm |
Details
Material | Aluminum |
Finish | Anodized |
Item | Inside-Corner Bracket |
Series | 40 Series |
Product Type | Lite Inside-Corner Bracket |
Connector Type | Corner Bracket |
Number of Mounting Holes | 2 |
Color | Silver |
System of Measurement | Metric |
Description
Lite Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 19.5 mm, Overall Length 40.1 mm, Overall Width 40.1 mm, Aluminum, 40 Series, System of Measurement Metric, Corner Bracket, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 (42108)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 6 Ft L (2AGX2)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 1.500" Thick (1ZAL2)
- FATH Connection Angle, 45 Series (093W8421N10)
- FATH Connection Angle, 45 Series (093W8451N10)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 20 Series (093WD2040)
- FATH Connection Angle, 45 Series (093WD9090)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- Fath Aluminum Angles