Shop All Conveyor Bearings
Fath
Conveyor Roller Mounting Bracket, Black
Mfr # 093200S07
Zoro # G7600136
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Axle Size 5/16 in
- For Axle Shape Round
- Overall Width 18 mm
- Application Electrostatical Discharge Bulk Conveying
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093200S07
- Zoro # G7600136
- Country of Origin Germany
- Category Conveyor Bearings
Dimensions
For Axle Size | 5/16 in |
Overall Width | 18 mm |
Overall LxWxH | 15/32 in |
Overall LxW | 15/32 in |
Details
For Axle Shape | Round |
Application | Electrostatical Discharge Bulk Conveying |
Color | Black |
Item | Conveyor Roller Mounting Bracket |
For Use With | 15 Series, 30 Series, 40 Series, 45 Series |
Includes Mounting Fasteners | No |
Mounting Bracket Type | T-Slot |
Conveyor Connection Type | T-Nut |
Bracket Performance | ESD |
Description
Conveyor Roller Mounting Bracket, T-Slot, T-Nut Conveyor Connection Type, For Axle Size 5/16 in, For Axle Shape Round, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Poly Rib J Belt, 16.3in EL-4 Rib (163J4)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- NTN Tapered Roller Bearing Assy., 0.937 (4T-2788/2720)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- MARTIN SPROCKET & GEAR 2" #216 Uhmw Brg, CHB2164U (CHB2164U)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- DAKE ROLL BEARING ASSEMBLY (80586)
- MARTIN SPROCKET & GEAR 2 7/16" Martin Bronze Brg Oil, CHB2205MBR-O (CHB2205MBR-O)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125-2RS)
- Fath Conveyor Bearings