Shop All Conveyor Parts
Fath
Conveyor Roller Mounting Bracket, Black
Mfr # 093200S02
Zoro # G7599682
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 mm
- Conveyor Connection Type T-Nut
- Application Bulk Conveying
- Mounting Bracket Type T-Slot
- For Axle Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093200S02
- Zoro # G7599682
- Country of Origin Germany
- Category Conveyor Parts
Dimensions
Overall Width | 18 mm |
For Axle Size | 5/16 in |
Details
Item | Conveyor Roller Mounting Bracket |
Conveyor Connection Type | T-Nut |
Application | Bulk Conveying |
Mounting Bracket Type | T-Slot |
For Axle Shape | Round |
Bracket Performance | Standard |
Color | Black |
For Use With | 15 Series, 30 Series, 40 Series, 45 Series |
Includes Mounting Fasteners | No |
Description
Conveyor Roller Mounting Bracket, T-Slot, T-Nut Conveyor Connection Type, For Axle Size 5/16 in, For Axle Shape Round, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Stepladder, 250 lb Capacity (6008)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- CROSBY Latch Kit, Steel, 1-29/32 in., 5/8 in. (1096468)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- SYSTEM PLAST 10Ft 1in 85mm Conveyor Chain (NGE2250FG-PT-M0085)
- AP PRODUCTS AP Products 012-PSQ500 8 X 3/4 Pan Head Screw, 3/4" / Pack of 500, Black (012-PSQ500 BL 8 X 3/4)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- REXNORD Kleantop 5Ft 12In Conveyor Chain (WSM6085-12.00IN 91070117)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- Fath Conveyor Parts