Shop All Aluminum Sheets
Fath
Connection Plate, 45 Series
Mfr # 093VT180180D
Zoro # G7571978
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- For Use With 45 Series
- Width (In.) 6 15/16 in
- Mounting Hole Diameter 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VT180180D
- Zoro # G7571978
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 6 15/16 in |
Mounting Hole Diameter | 9 mm |
Overall Length | 176 mm |
Overall Width | 176 mm |
Overall Height | 6 mm |
For Slot Width | 10 mm |
Overall LxWxH | 176 mm x 176 mm x 6 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 45 Series |
Number of Mounting Holes | 12 |
Product Type | Tee Flat Plate |
Color | Gray |
Series | 45 Series |
System of Measurement | Metric |
Connector Type | Connection Plate |
For Profile Type | Double |
Description
Tee Flat Plate, Gray, Anodized, Number of Mounting Holes 12, Overall Height 6 mm, 9 mm, Overall Length 176 mm, Overall Width 176 mm, Aluminum, 45 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 3/8"Thick, 24"x12", 60A (BULK-RS-E60-247)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W (18S.437-36)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.094" Thick (BULK-PS-PP-566)
- ZORO SELECT Cork Roll, BB13, 5.0mm Th, 48 In x 20 Ft (4NLY4)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 40 Series (093VA40160)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1245_12_48)
- Fath Aluminum Sheets