Shop All Aluminum Sheets
Fath
Connection Plate, 45 Series
Mfr # 093VA4590
Zoro # G7571996
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- For Use With 45 Series
- Width (In.) 1 39/64 in
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VA4590
- Zoro # G7571996
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 1 39/64 in |
Overall LxWxH | 86 mm x 41 mm x 6 mm |
Mounting Hole Diameter | 9 mm |
Overall Height | 6 mm |
Overall Length | 86 mm |
Overall Width | 41 mm |
For Slot Width | 10 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 45 Series |
Series | 45 Series |
Product Type | Straight Flat Plate |
Connector Type | Connection Plate |
Number of Mounting Holes | 2 |
Color | Gray |
System of Measurement | Metric |
For Profile Type | Single |
Description
Straight Flat Plate, Gray, Anodized, Number of Mounting Holes 2, Overall Height 6 mm, 9 mm, Overall Length 86 mm, Overall Width 41 mm, Aluminum, 45 Series, System of Measurement Metric, Connection Plate, For Profile Type Single, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-327)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PLY-14)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-23)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 20 Series (093VA2040)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.375X1-24)
- Fath Aluminum Sheets