Shop All Aluminum Sheets
Fath
Connection Plate, 45 Series
Mfr # 093VA45180
Zoro # G7571987
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 1 39/64 in
- For Use With 45 Series
- Overall Length 176 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VA45180
- Zoro # G7571987
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 1 39/64 in |
Overall Length | 176 mm |
Overall Height | 6 mm |
Mounting Hole Diameter | 9 mm |
Overall Width | 41 mm |
Overall LxWxH | 176 mm x 41 mm x 6 mm |
For Slot Width | 10 mm |
Details
Finish | Anodized |
Material | Aluminum |
For Use With | 45 Series |
Item | Joining Plate |
System of Measurement | Metric |
Product Type | Straight Flat Plate |
Connector Type | Connection Plate |
Color | Gray |
Number of Mounting Holes | 4 |
Series | 45 Series |
For Profile Type | Double, Single |
Description
Straight Flat Plate, Gray, Anodized, Number of Mounting Holes 4, Overall Height 6 mm, 9 mm, Overall Length 176 mm, Overall Width 41 mm, Aluminum, 45 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, Single, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- C-LINE PRODUCTS Laminate Sheets, Heavy, 9 x 12", PK50 (65004)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 40 Series (093VA4080)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -6)
- Fath Aluminum Sheets