Shop All Aluminum Sheets
Fath
Connection Plate, 40 Series
Mfr # 093VD80160
Zoro # G7572145
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 2 63/64 in
- For Use With 40 Series
- Number of Mounting Holes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093VD80160
- Zoro # G7572145
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 2 63/64 in |
Overall Height | 6 mm |
Overall Width | 76 mm |
Mounting Hole Diameter | 9 mm |
For Slot Width | 8 mm |
Overall LxWxH | 156 mm x 76 mm x 6 mm |
Overall Length | 156 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 40 Series |
Number of Mounting Holes | 8 |
Connector Type | Connection Plate |
Product Type | Rectangular Flat Plate |
System of Measurement | Metric |
Color | Gray |
Series | 40 Series |
For Profile Type | Double |
Description
Rectangular Flat Plate, Gray, Anodized, Number of Mounting Holes 8, Overall Height 6 mm, 9 mm, Overall Length 156 mm, Overall Width 76 mm, Aluminum, 40 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Buna FDA White (310-1/4EP)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-6)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 40 Series (093VA40160)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F.5X2.5 -6)
- Fath Aluminum Sheets