Shop All Aluminum Sheets
Fath
Connection Plate, 40 Series
Mfr # 093VA8080
Zoro # G7571865
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 2 63/64 in
- For Use With 40 Series
- Product Type Square Flat Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VA8080
- Zoro # G7571865
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 2 63/64 in |
Overall Height | 6 mm |
Overall Length | 76 mm |
Overall LxWxH | 76 mm x 76 mm x 6 mm |
Overall Width | 76 mm |
Mounting Hole Diameter | 9 mm |
For Slot Width | 8 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 40 Series |
Product Type | Square Flat Plate |
Number of Mounting Holes | 4 |
Series | 40 Series |
Color | Gray |
System of Measurement | Metric |
Connector Type | Connection Plate |
For Profile Type | Single |
Description
Square Flat Plate, Gray, Anodized, Number of Mounting Holes 4, Overall Height 6 mm, 9 mm, Overall Length 76 mm, Overall Width 76 mm, Aluminum, 40 Series, System of Measurement Metric, Connection Plate, For Profile Type Single, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Blue (1001341BLU)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (1001319R)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 45 Series (093VA4590)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VA4080)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x5/8 In, 8 ft. (6ALX6)
- Fath Aluminum Sheets