Shop All Aluminum Sheets
Fath
Connection Plate, 40 Series
Mfr # 093VA4080
Zoro # G7572075
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- For Use With 40 Series
- Width (In.) 1 27/64 in
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VA4080
- Zoro # G7572075
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 1 27/64 in |
Overall Length | 76 mm |
Mounting Hole Diameter | 9 mm |
For Slot Width | 8 mm |
Overall Height | 6 mm |
Overall LxWxH | 76 mm x 36 mm x 6 mm |
Overall Width | 36 mm |
Details
Finish | Anodized |
Material | Aluminum |
For Use With | 40 Series |
Item | Joining Plate |
Number of Mounting Holes | 2 |
Product Type | Square Flat Plate |
Series | 40 Series |
System of Measurement | Metric |
Color | Gray |
Connector Type | Connection Plate |
For Profile Type | Single |
Description
Square Flat Plate, Gray, Anodized, Number of Mounting Holes 2, Overall Height 6 mm, 9 mm, Overall Length 76 mm, Overall Width 36 mm, Aluminum, 40 Series, System of Measurement Metric, Connection Plate, For Profile Type Single, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft (870750)
- ZORO SELECT SS Sheet 304, 12 in Overall W (713_12_36)
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 1/4 in W (22537_48_0)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 45 Series (093VA4590)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 40 Series (093VD80160)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Satin Nickel Aluminum Mosaic Sheet Metal (57005)
- Fath Aluminum Sheets