Shop All Aluminum Sheets
Fath
Connection Plate, 40 Series
Mfr # 093VA4040
Zoro # G7572127
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 1 1/2 in
- For Use With 40 Series
- Connector Type Connection Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VA4040
- Zoro # G7572127
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 1 1/2 in |
Overall Width | 38 mm |
Overall LxWxH | 38 mm x 38 mm x 4 mm |
Overall Height | 4 mm |
Overall Length | 38 mm |
Mounting Hole Diameter | 5.5 mm |
For Slot Width | 8 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 40 Series |
Connector Type | Connection Plate |
Number of Mounting Holes | 4 |
Product Type | Square Flat Plate |
System of Measurement | Metric |
Series | 40 Series |
Color | Gray |
For Profile Type | Single |
Description
Square Flat Plate, Gray, Anodized, Number of Mounting Holes 4, Overall Height 4 mm, 5.5 mm, Overall Length 38 mm, Overall Width 38 mm, Aluminum, 40 Series, System of Measurement Metric, Connection Plate, For Profile Type Single, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-889)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.008 in Wire Dia, Charcoal (FCS8478-M)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A (BULK-RS-S30-41)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 40 Series (093VA8080)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.25X1-36)
- Fath Aluminum Sheets