Shop All Aluminum Sheets
Fath
Connection Plate, 20 Series
Mfr # 093VT8080D
Zoro # G7571908
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 3 5/64 in
- For Use With 20 Series
- Number of Mounting Holes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VT8080D
- Zoro # G7571908
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 3 5/64 in |
Mounting Hole Diameter | 5.5 mm |
Overall Length | 78 mm |
Overall Width | 78 mm |
For Slot Width | 5 mm |
Overall LxWxH | 78 mm x 78 mm x 4 mm |
Overall Height | 4 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 20 Series |
Number of Mounting Holes | 12 |
Series | 20 Series |
Product Type | Tee Flat Plate |
Connector Type | Connection Plate |
Color | Gray |
System of Measurement | Metric |
For Profile Type | Double |
Description
Tee Flat Plate, Gray, Anodized, Number of Mounting Holes 12, Overall Height 4 mm, 5.5 mm, Overall Length 78 mm, Overall Width 78 mm, Aluminum, 20 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.5X10-12)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VA4080)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.25X1-36)
- Fath Aluminum Sheets