Shop All Aluminum Sheets
Fath
Connection Plate, 20 Series
Mfr # 093VT6060
Zoro # G7572118
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-Plated
- Material Aluminum
- Width (In.) 2 9/32 in
- For Use With 20 Series
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VT6060
- Zoro # G7572118
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 2 9/32 in |
Overall Height | 4 mm |
Overall Width | 58 mm |
Mounting Hole Diameter | 5.5 mm |
Overall LxWxH | 58 mm x 58 mm x 4 mm |
Overall Length | 58 mm |
For Slot Width | 5 mm |
Details
Finish | Chrome-Plated |
Material | Aluminum |
Item | Joining Plate |
For Use With | 20 Series |
Color | Gray |
Number of Mounting Holes | 5 |
Product Type | Tee Flat Plate |
System of Measurement | Metric |
Connector Type | Connection Plate |
Series | 20 Series |
For Profile Type | Single |
Description
Tee Flat Plate, Gray, Chrome-Plated, Number of Mounting Holes 5, Overall Height 4 mm, 5.5 mm, Overall Length 58 mm, Overall Width 58 mm, Aluminum, 20 Series, System of Measurement Metric, Connection Plate, For Profile Type Single, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-27)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Aluminum Angle 6063-T52 (1014)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 20 Series (093VA2040)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.125X1-24)
- Fath Aluminum Sheets