Shop All Aluminum Sheets
Fath
Connection Plate, 20 Series
Mfr # 093VD4080
Zoro # G7572154
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 1 27/64 in
- For Use With 20 Series
- Number of Mounting Holes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VD4080
- Zoro # G7572154
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 1 27/64 in |
Overall Width | 36 mm |
Overall Height | 4 mm |
Mounting Hole Diameter | 5.5 mm |
Overall Length | 76 mm |
Overall LxWxH | 76 mm x 36 mm x 4 mm |
For Slot Width | 5 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 20 Series |
Number of Mounting Holes | 8 |
Connector Type | Connection Plate |
System of Measurement | Metric |
Color | Gray |
Series | 20 Series |
Product Type | Rectangular Flat Plate |
For Profile Type | Double |
Description
Rectangular Flat Plate, Gray, Anodized, Number of Mounting Holes 8, Overall Height 4 mm, 5.5 mm, Overall Length 76 mm, Overall Width 36 mm, Aluminum, 20 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia, Black (3001236)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R2-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 3 Ft (2HHA4)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMWB-55)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 20 Series (093VA2040)
- ZORO SELECT Sheet, Aluminum, 1/32 x 6 x 12 In (16256)
- Fath Aluminum Sheets