Shop All Aluminum Sheets
Fath
Connection Plate, 20 Series
Mfr # 093VA2080
Zoro # G7572066
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 23/32 in
- For Use With 20 Series
- Number of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VA2080
- Zoro # G7572066
- Country of Origin Germany
- Category Aluminum Sheets
Dimensions
Width (In.) | 23/32 in |
Overall Width | 18 mm |
Overall Length | 78 mm |
Overall LxWxH | 78 mm x 18 mm x 4 mm |
For Slot Width | 5 mm |
Mounting Hole Diameter | 5.5 mm |
Overall Height | 4 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 20 Series |
Number of Mounting Holes | 4 |
Product Type | Straight Flat Plate |
System of Measurement | Metric |
Series | 20 Series |
Connector Type | Connection Plate |
Color | Gray |
For Profile Type | Double, Single |
Description
Straight Flat Plate, Gray, Anodized, Number of Mounting Holes 4, Overall Height 4 mm, 5.5 mm, Overall Length 78 mm, Overall Width 18 mm, Aluminum, 20 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, Single, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x1/16", Red (BULK-RS-S70-16)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (44r.375-72)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x60Galv Slot Angle (N182-766)
- ZORO SELECT Angle, Steel, 1/8 In T, 3/4 In Leg, 6 Ft (HA.125X.75-72)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 20 Series (093VA2040)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -6)
- Fath Aluminum Sheets