Shop All Aluminum Sheets
Fath
Connection Plate, 20 Series
Mfr # 093VA2040
Zoro # G7572136
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- For Use With 20 Series
- Width (In.) 23/32 in
- Connector Type Connection Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093VA2040
- Zoro # G7572136
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 23/32 in |
Mounting Hole Diameter | 5.5 mm |
Overall Height | 4 mm |
For Slot Width | 5 mm |
Overall Length | 38 mm |
Overall Width | 18 mm |
Overall LxWxH | 38 mm x 18 mm x 4 mm |
Details
Finish | Anodized |
Material | Aluminum |
For Use With | 20 Series |
Item | Joining Plate |
Connector Type | Connection Plate |
Color | Gray |
System of Measurement | Metric |
Number of Mounting Holes | 2 |
Series | 20 Series |
Product Type | Straight Flat Plate |
For Profile Type | Single |
Description
Straight Flat Plate, Gray, Anodized, Number of Mounting Holes 2, Overall Height 4 mm, 5.5 mm, Overall Length 38 mm, Overall Width 18 mm, Aluminum, 20 Series, System of Measurement Metric, Connection Plate, For Profile Type Single, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- STANLEY Steel Rod Rnd Blu 1/2X36 (N179-804)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 3" W x 2" Thick (BULK-PS-UHMW-250)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (5GDG1)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 40 Series (093VA40160)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 40 Series (093VA8080)
- FATH Connection Plate, 45 Series (093VA9090)
- ONLINEMETALS 0.19" Aluminum Sheet 5052-H32 (7131)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.5X3-6)
- Fath Aluminum Sheets