Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093WD9045
Zoro # G7571402
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Finish Anodized
- Width (In.) 3 35/64 in
- For Slot Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093WD9045
- Zoro # G7571402
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 3 35/64 in |
For Slot Width | 10 mm |
Mounting Hole Diameter | 9 mm |
Overall Width | 86 mm |
Overall LxWxH | 45 mm x 86 mm x 45 mm |
Overall Length | 45 mm |
Overall Height | 45 mm |
Details
Material | Aluminum |
Item | Inside-Corner Bracket |
For Use With | 45 Series |
Finish | Anodized |
Inside Corner Bracket Style | Open |
System of Measurement | Metric |
Product Type | Wide Inside-Corner Bracket |
Series | 45 Series |
Number of Mounting Holes | 4 |
Connector Type | Connection Angle |
Color | Gray |
For Profile Type | Double |
Description
Wide Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 4, Overall Height 45 mm, 9 mm, Overall Length 45 mm, Overall Width 86 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Profile Type Double, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 50 Ft (ZUSA-RC-1394)
- ZORO SELECT Alloy Steel Rectangle Bar, 36" L, 1 1/2" W (40f.25x1.5-36)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/4" Thick (BULK-PS-UHMW-405)
- USA INDUSTRIALS FDA Buna-N Rubber Strip No Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-H50FDA-64)
- FATH Connection Angle, 20 Series (093WD2040)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 20 Series (093WD20)
- FATH Connection Angle, 15 Series (093WD38S02)
- FATH Corner Bracket, 40 Series (093WD40)
- FATH Connection Angle, 45 Series (093WD45)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- Fath Aluminum Angles