Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093WD4590
Zoro # G7571524
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Width (In.) 1 39/64 in
- Finish Anodized
- Overall Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD4590
- Zoro # G7571524
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 39/64 in |
Overall Width | 45 mm |
Overall LxWxH | 90 mm x 41 mm x 90 mm |
Mounting Hole Diameter | 9 mm |
Overall Length | 45 mm |
Overall Height | 45 mm |
For Slot Width | 10 mm |
Details
Material | Aluminum |
Item | Inside-Corner Bracket |
For Use With | 45 Series |
Finish | Anodized |
System of Measurement | Metric |
Series | 45 Series |
Color | Gray |
Inside Corner Bracket Style | Open |
Connector Type | Connection Angle |
Product Type | Tall Inside-Corner Bracket |
Number of Mounting Holes | 4 |
For Profile Type | Single |
Description
Tall Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 4, Overall Height 45 mm, 9 mm, Overall Length 45 mm, Overall Width 45 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Profile Type Single, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (17R1-72)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.25" Thick x 2" Width x 36" Length - 50A Durometer - Black (30-S50-250)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 0.25 W (RG11NA.250X48.000)
- ZORO SELECT Hard Brass Round 1/2 (60r4-12)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 20 Series (093WD20)
- FATH Connection Angle, 40 Series (093WD8404N08)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 45 Series (093WD45)
- FATH Connection Angle, 20 Series (093WD2040)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L (2EYR8)
- Fath Aluminum Angles