Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093WD45
Zoro # G7571646
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Width (In.) 1 49/64 in
- For Use With 45 Series
- For Slot Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD45
- Zoro # G7571646
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 49/64 in |
For Slot Width | 10 mm |
Overall Length | 45 mm |
Overall Width | 41 mm |
Overall LxWxH | 45 mm x 41 mm x 45 mm |
Mounting Hole Diameter | 9 mm |
Overall Height | 45 mm |
Details
Material | Aluminum |
Finish | Anodized |
Item | Inside-Corner Bracket |
For Use With | 45 Series |
Product Type | Lite Inside-Corner Bracket |
Series | 45 Series |
Number of Mounting Holes | 2 |
Color | Gray |
System of Measurement | Metric |
Inside Corner Bracket Style | Open |
Connector Type | Connection Angle |
For Profile Type | Single |
Description
Lite Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 2, Overall Height 45 mm, 9 mm, Overall Length 45 mm, Overall Width 41 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Profile Type Single, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Sheet Stock 60" L x 48" W x 1/8" Thick (BULK-PS-PE-474)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.125" Thick x 2" Width x 36" Length - Tan (33-014-125)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1" Thick (BULK-PS-UHMW-258)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PC-613)
- FATH Connection Angle, 45 Series (093W8901N10)
- FATH Connection Angle, 40 Series (093WD8404N08)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Connection Angle, 45 Series (093WD4590)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Aluminum Angle 6063-T52 (1020)
- Fath Aluminum Angles