Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093W8901N10
Zoro # G7571488
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 3 35/64 in
- Finish Unfinished
- For Use With 45 Series
- Number of Mounting Holes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093W8901N10
- Zoro # G7571488
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 3 35/64 in |
Overall Length | 86 mm |
For Slot Width | 10 9/64 mm |
Overall Height | 90 mm |
Overall LxWxH | 86 mm x 90.1 mm x 90 mm |
Overall Width | 90.1 mm |
Details
Material | Aluminum |
Finish | Unfinished |
Item | Inside-Corner Bracket |
For Use With | 45 Series |
Number of Mounting Holes | 8 |
Series | 45 Series |
Connector Type | Connection Angle |
Product Type | Gusseted Inside-Corner Bracket |
Color | Silver |
System of Measurement | Metric |
Inside Corner Bracket Style | Open |
Description
Gusseted Inside-Corner Bracket, Silver, Unfinished, Number of Mounting Holes 8, Overall Height 90 mm, Overall Length 86 mm, Overall Width 90.1 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (BULK-RS-NAT40-209)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-245)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-69)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/16" Thick x 4" Wide x 10ft. Long (BULK-RS-H40-427)
- FATH Connection Angle, 40 Series (093WD8404N08)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 15 Series (093WD7638S02)
- FATH Connection Angle, 15 Series (093WD11438)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Corner Bracket, 40 Series (093WD40)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- Fath Aluminum Angles