Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093W8451N10
Zoro # G7571795
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unfinished
- For Use With 45 Series
- Width (In.) 3 35/64 in
- Overall Width 90.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093W8451N10
- Zoro # G7571795
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 3 35/64 in |
Overall Width | 90.1 mm |
For Slot Width | 10 9/64 mm |
Overall Length | 41 mm |
Overall Height | 90 mm |
Overall LxWxH | 41 mm x 90.1 mm x 90 mm |
Details
Material | Aluminum |
Finish | Unfinished |
For Use With | 45 Series |
Item | Inside-Corner Bracket |
Connector Type | Connection Angle |
System of Measurement | Metric |
Inside Corner Bracket Style | Open |
Product Type | Gusseted Inside-Corner Bracket |
Series | 45 Series |
Number of Mounting Holes | 4 |
Color | Silver |
Description
Gusseted Inside-Corner Bracket, Silver, Unfinished, Number of Mounting Holes 4, Overall Height 90 mm, Overall Length 41 mm, Overall Width 90.1 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (HTSQ/15001500125-48)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872430)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (976)
- VISUAL WORKPLACE Vinyl-Sapphire, 16"X 50 (20-1600-1650-608)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Connection Angle, 15 Series (093WD38S02)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 40 Series (093WD8404N08)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Corner Bracket, 40 Series (093WD40)
- FATH Connection Angle, 20 Series (093WD2040)
- Fath Aluminum Angles