Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093W8421N10
Zoro # G7571786
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unfinished
- Width (In.) 1 49/64 in
- For Use With 45 Series
- Overall Length 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093W8421N10
- Zoro # G7571786
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 49/64 in |
Overall Length | 41 mm |
Overall LxWxH | 41 mm x 44.9 mm x 45 mm |
Overall Width | 44.9 mm |
For Slot Width | 10 9/64 mm |
Overall Height | 45 mm |
Details
Material | Aluminum |
Item | Inside-Corner Bracket |
Finish | Unfinished |
For Use With | 45 Series |
Product Type | Gusseted Inside-Corner Bracket |
Connector Type | Connection Angle |
System of Measurement | Metric |
Series | 45 Series |
Color | Silver |
Inside Corner Bracket Style | Open |
Number of Mounting Holes | 2 |
Description
Gusseted Inside-Corner Bracket, Silver, Unfinished, Number of Mounting Holes 2, Overall Height 45 mm, Overall Length 41 mm, Overall Width 44.9 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7/8In. TUBING (6 FT M-244)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 3 Ft (61F.188X3-36)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.375-36)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 1/2 In Leg, 4 Ft (83197)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 40 Series (093WD8404N08)
- FATH Connection Angle, 15 Series (093WD11438)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Connection Angle, 45 Series (093W8451N10)
- FATH Connection Angle, 40 Series (093W404N08)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- Fath Aluminum Angles