Shop All Aluminum Angles
Fath
Connection Angle, 40 Series
Mfr # 093WD8404N08
Zoro # G7571777
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unfinished
- Width (In.) 1 37/64 in
- For Use With 40 Series
- For Slot Width 8 9/64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD8404N08
- Zoro # G7571777
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 37/64 in |
For Slot Width | 8 9/64 mm |
Overall Width | 40.1 mm |
Overall Length | 76 mm |
Overall Height | 40 mm |
Overall LxWxH | 76 mm x 40.1 mm x 40 mm |
Details
Material | Aluminum |
Finish | Unfinished |
For Use With | 40 Series |
Item | Inside-Corner Bracket |
Product Type | Wide Gusseted Inside-Corner Bracket |
Series | 40 Series |
Number of Mounting Holes | 4 |
System of Measurement | Metric |
Inside Corner Bracket Style | Open |
Connector Type | Connection Angle |
Color | Silver |
Description
Wide Gusseted Inside-Corner Bracket, Silver, Unfinished, Number of Mounting Holes 4, Overall Height 40 mm, Overall Length 76 mm, Overall Width 40.1 mm, Aluminum, Inside Corner Bracket Style Open, 40 Series, System of Measurement Metric, Connection Angle, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-81)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872540)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-38)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 40 Series (093W404N08)
- FATH Connection Angle, 45 Series (093W8901N10)
- FATH Connection Angle, 45 Series (093WD45)
- FATH Connection Angle, 45 Series (093W8421N10)
- FATH Connection Angle, 45 Series (093W8451N10)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- Fath Aluminum Angles