Shop All Aluminum Angles
Fath
Connection Angle, 40 Series
Mfr # 093W806N08
Zoro # G7571594
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 2 29/32 in
- For Use With 40 Series
- Finish Unfinished
- For Slot Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093W806N08
- Zoro # G7571594
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 2 29/32 in |
For Slot Width | 8 mm |
Overall Length | 76 mm |
Overall Height | 76 mm |
Fastener Thread Length | 25 mm |
Overall Width | 69 mm |
Fastener Thread Size | M8 |
Overall LxWxH | 76 mm x 69 mm x 76 mm |
Details
Material | Aluminum |
Item | Inside-Corner Bracket |
For Use With | 40 Series |
Finish | Unfinished |
Inside Corner Bracket Style | Open |
Includes Fasteners | Yes |
Connector Type | Connection Angle |
Includes | (8) Flange Nuts, (8) Hammer Head Screws |
Product Type | Inside-Corner Bracket |
System of Measurement | Metric |
Series | 40 Series |
Number of Mounting Holes | 8 |
Fastener Type | Single Nut |
Color | Gray |
Description
Inside-Corner Bracket, Gray, Unfinished, Number of Mounting Holes 8, Overall Height 76 mm, Single Nut, Overall Length 76 mm, Overall Width 69 mm, Fastener Thread Length 25 mm, Aluminum, Fastener Thread Size M8, Inside Corner Bracket Style Open, Includes Fasteners Yes, 40 Series, System of Measurement Metric, Connection Angle, For Slot Width 8 mm, Includes (8) Flange Nuts, (8) Hammer Head Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.078 Dia, Rnd (0118G078R125S-36X40)
- TRIM-LOK Rubber Seal, Triangle, 0.625"H x 25 ft. (X2123HT-25)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAW1)
- FATH Connection Angle, 45 Series (093W8451N10)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 15 Series (093WD11438)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Corner Bracket, 40 Series (093WD40)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- Fath Aluminum Angles