Shop All Aluminum Angles
Fath
Connection Angle, 20 Series
Mfr # 093WD4040
Zoro # G7571287
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 1 31/64 in
- Finish Anodized
- For Use With 20 Series
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD4040
- Zoro # G7571287
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 31/64 in |
Overall Height | 40 mm |
Overall Width | 38 mm |
Mounting Hole Diameter | 5.5 mm |
Overall Length | 40 mm |
For Slot Width | 5 mm |
Overall LxWxH | 40 mm x 38 mm x 40 mm |
Details
Material | Aluminum |
Item | Inside-Corner Bracket |
Finish | Anodized |
For Use With | 20 Series |
Color | Gray |
System of Measurement | Metric |
Product Type | Wide Inside-Corner Bracket |
Series | 20 Series |
Inside Corner Bracket Style | Open |
Number of Mounting Holes | 8 |
Connector Type | Connection Angle |
For Profile Type | Double |
Description
Wide Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 8, Overall Height 40 mm, 5.5 mm, Overall Length 40 mm, Overall Width 38 mm, Aluminum, Inside Corner Bracket Style Open, 20 Series, System of Measurement Metric, Connection Angle, For Profile Type Double, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PC-621)
- PRECISION BRAND Arbor Shim, 0.0250x7/8 ID, Pk10 (25194)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 3 Ft L (BR360/12-36)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 40 Series (093W404N08)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 20 Series (093WD20)
- FATH Connection Angle, 20 Series (093WD2040)
- FATH Connection Angle, 45 Series (093W8451N10)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- Fath Aluminum Angles