Shop All Aluminum Angles
Fath
Connection Angle, 20 Series
Mfr # 093WD4020
Zoro # G7571734
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Width (In.) 1 37/64 in
- For Use With 20 Series
- Connector Type Connection Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD4020
- Zoro # G7571734
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 37/64 in |
Overall LxWxH | 20 mm x 38 mm x 20 mm |
Overall Width | 38 mm |
For Slot Width | 5 mm |
Overall Height | 20 mm |
Overall Length | 20 mm |
Mounting Hole Diameter | 5.5 mm |
Details
Material | Aluminum |
Finish | Anodized |
For Use With | 20 Series |
Item | Inside-Corner Bracket |
Connector Type | Connection Angle |
System of Measurement | Metric |
Number of Mounting Holes | 4 |
Color | Gray |
Inside Corner Bracket Style | Open |
Series | 20 Series |
Product Type | Wide Inside-Corner Bracket |
For Profile Type | Double |
Description
Wide Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 4, Overall Height 20 mm, 5.5 mm, Overall Length 20 mm, Overall Width 38 mm, Aluminum, Inside Corner Bracket Style Open, 20 Series, System of Measurement Metric, Connection Angle, For Profile Type Double, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-CAC-435)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 15 Series (093WD7638S02)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 40 Series (093WD8404N08)
- FATH Connection Angle, 20 Series (093WD2040)
- FATH Connection Angle, 20 Series (093WD20)
- ONLINEMETALS 0.375" Nom. Schedule 80 Stainless Pipe 304/304L Welded (958)
- Fath Aluminum Angles