Shop All Aluminum Angles
Fath
Connection Angle, 20 Series
Mfr # 093WD2040
Zoro # G7571262
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 23/32 in
- Finish Anodized
- For Use With 20 Series
- Mounting Hole Diameter 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD2040
- Zoro # G7571262
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 23/32 in |
Mounting Hole Diameter | 5.5 mm |
Overall Width | 18 mm |
Overall Height | 40 mm |
Overall Length | 40 mm |
For Slot Width | 5 mm |
Overall LxWxH | 40 mm x 18 mm x 40 mm |
Details
Material | Aluminum |
Finish | Anodized |
For Use With | 20 Series |
Item | Inside-Corner Bracket |
Number of Mounting Holes | 4 |
Connector Type | Connection Angle |
Inside Corner Bracket Style | Open |
Color | Gray |
Series | 20 Series |
Product Type | Tall Inside-Corner Bracket |
System of Measurement | Metric |
For Profile Type | Single |
Description
Tall Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 4, Overall Height 40 mm, 5.5 mm, Overall Length 40 mm, Overall Width 18 mm, Aluminum, Inside Corner Bracket Style Open, 20 Series, System of Measurement Metric, Connection Angle, For Profile Type Single, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- PRECISION BRAND Arbor Shim, 0.0010x3/8 ID, Pk10 (25101)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A6)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Connection Angle, 45 Series (093W8421N10)
- FATH Connection Angle, 15 Series (093WD38S02)
- FATH Connection Angle, 40 Series (093WD8404N08)
- FATH Connection Angle, 40 Series (093W806N08)
- FATH Connection Angle, 20 Series (093W203N06)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- Fath Aluminum Angles