Shop All Aluminum Angles
Fath
Connection Angle, 20 Series
Mfr # 093WD20
Zoro # G7571838
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 51/64 in
- For Use With 20 Series
- Finish Anodized
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD20
- Zoro # G7571838
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 51/64 in |
Overall Length | 20 mm |
Mounting Hole Diameter | 5.5 mm |
Overall Height | 20 mm |
Overall LxWxH | 20 mm x 18 mm x 20 mm |
For Slot Width | 5 mm |
Overall Width | 18 mm |
Details
Material | Aluminum |
For Use With | 20 Series |
Item | Inside-Corner Bracket |
Finish | Anodized |
Color | Gray |
Inside Corner Bracket Style | Open |
Product Type | Inside-Corner Bracket |
Series | 20 Series |
System of Measurement | Metric |
Number of Mounting Holes | 2 |
Connector Type | Connection Angle |
For Profile Type | Single |
Description
Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 2, Overall Height 20 mm, 5.5 mm, Overall Length 20 mm, Overall Width 18 mm, Aluminum, Inside Corner Bracket Style Open, 20 Series, System of Measurement Metric, Connection Angle, For Profile Type Single, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872850)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 4 In Leg, 10 Ft (870550)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 6 ft L. (7060_72_0)
- FATH Connection Angle, 40 Series (093W404N08)
- FATH Connection Angle, 45 Series (093W8421N10)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Corner Bracket, 40 Series (093WD40)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 15 Series (093WD7638S02)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- Fath Aluminum Angles