Shop All Aluminum Angles
Fath
Connection Angle, 15 Series
Mfr # 093WD8384N08
Zoro # G7571393
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Finish Unfinished
- Width (In.) 2 63/64 in
- Connector Type Connection Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD8384N08
- Zoro # G7571393
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 2 63/64 in |
Overall LxWxH | 2 13/16 in x 2 63/64 in x 1 1/2 in |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Width | 2 63/64 in |
Overall Length | 2 13/16 in |
Details
Material | Aluminum |
For Use With | 15 Series |
Item | Inside-Corner Bracket |
Finish | Unfinished |
Connector Type | Connection Angle |
Series | 15 Series |
Inside Corner Bracket Style | Open |
Product Type | Gusseted Inside-Corner Bracket |
Number of Mounting Holes | 2 |
System of Measurement | Inch |
Color | Silver |
Description
Gusseted Inside-Corner Bracket, Silver, Unfinished, Number of Mounting Holes 2, Overall Height 1 1/2 in, Overall Length 2 13/16 in, Overall Width 2 63/64 in, Aluminum, Inside Corner Bracket Style Open, 15 Series, System of Measurement Inch, Connection Angle, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet, 80A, Smooth Finish, No Backing, Black, 0.125" Thickness, 36" Width, 60" Length (30-008-125)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- KIPP Round Tube D1=30 ±0, 1 L=2000 Steel (K0493.0130X2000)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 40 Series (093W404N08)
- FATH Connection Angle, 15 Series (093WD11438)
- FATH Connection Angle, 45 Series (093WD45)
- FATH Connection Angle, 15 Series (093WD7638S02)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (980)
- Fath Aluminum Angles