Shop All Aluminum Angles
Fath
Connection Angle, 15 Series
Mfr # 093WD7676
Zoro # G7571314
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 2 51/64 in
- For Use With 15 Series
- Finish Anodized
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD7676
- Zoro # G7571314
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 2 51/64 in |
Overall Length | 3 in |
For Slot Width | 21/64 in |
Overall Height | 3 in |
Overall LxWxH | 3 in x 2 27/32 in x 3 in |
Mounting Hole Diameter | 9 mm |
Overall Width | 2 27/32 in |
Details
Material | Aluminum |
For Use With | 15 Series |
Item | Inside-Corner Bracket |
Finish | Anodized |
Color | Gray |
Series | 15 Series |
Number of Mounting Holes | 8 |
System of Measurement | Inch |
Product Type | Wide Inside-Corner Bracket |
Inside Corner Bracket Style | Open |
Connector Type | Connection Angle |
Description
Wide Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 8, Overall Height 3 in, 9 mm, Overall Length 3 in, Overall Width 2 27/32 in, Aluminum, Inside Corner Bracket Style Open, 15 Series, System of Measurement Inch, Connection Angle, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.250" Thick (1ZAJ7)
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Clear (626055)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- HHIP MT5 To JT3 Drill Chuck Arbor (3700-0123)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Connection Angle, 15 Series (093WD38S02)
- FATH Connection Angle, 40 Series (093W806N08)
- FATH Connection Angle, 20 Series (093WD2040)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 45 Series (093WD45)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- Fath Aluminum Angles