Shop All Aluminum Angles
Fath
Connection Angle, 15 Series
Mfr # 093WD7638S02
Zoro # G7571244
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Width (In.) 2 53/64 in
- For Use With 15 Series
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD7638S02
- Zoro # G7571244
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 2 53/64 in |
Overall Length | 1 1/2 in |
Overall LxWxH | 1 1/2 in x 2 27/32 in x 1 1/2 in |
Mounting Hole Diameter | 9 mm |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Width | 2 27/32 in |
Details
Material | Aluminum |
Finish | Anodized |
For Use With | 15 Series |
Item | Inside-Corner Bracket |
Series | 15 Series |
Color | Gray |
Number of Mounting Holes | 4 |
Connector Type | Connection Angle |
Product Type | Wide Inside-Corner Bracket |
System of Measurement | Inch |
Inside Corner Bracket Style | Open |
Description
Wide Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 4, Overall Height 1 1/2 in, 9 mm, Overall Length 1 1/2 in, Overall Width 2 27/32 in, Aluminum, Inside Corner Bracket Style Open, 15 Series, System of Measurement Inch, Connection Angle, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.5" x 0.125" Aluminum Angle 6063-T52 (1014)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 6 Ft (2EZX5)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV7)
- FATH Connection Angle, 45 Series (093W8901N10)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Corner Bracket, 40 Series (093WD40)
- FATH Connection Angle, 40 Series (093W806N08)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 45 Series (093W8421N10)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- Fath Aluminum Angles