Shop All Structural Framing System Accessories
Fath
Connection Angle
Mfr # 093WD5151
Zoro # G103528255
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 25 Series
- Finish Anodized
- Color Gray
- Overall Height 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD5151
- Zoro # G103528255
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 50 mm |
Mounting Hole Diameter | 7 mm |
Overall Width | 48 mm |
Overall Length | 50 mm |
For Slot Width | 6 mm |
Details
Item | Wide Inside-Corner Bracket |
Material | Aluminum |
Series | 25 Series |
Finish | Anodized |
Color | Gray |
For Profile Type | Double |
System of Measurement | Metric |
Connector Type | Connection Angle |
Inside Corner Bracket Style | Open |
Number of Mounting Holes | 8 |
Product Type | Wide Inside-Corner Bracket |
Description
Connection Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (QSB202CL)
- SLICK LOCKS SlickLocks: Nissan NV200 Blade Bracket 2013 - Present (SLL-NV200-FVK-SLIDE)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E15U5/16-18S01)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0825)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- FATH Cube Connector, 45 Series (093WW453N10)
- FATH Hammer Bolt, Fath, 10 Series, PK4 (096HK0615U1/4)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- Fath Structural Framing Systems