Shop All Structural Framing System Accessories
Fath
Connection Angle
Mfr # 093WD2551
Zoro # G403528245
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 25 Series
- Finish Anodized
- Overall Height 4 mm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WD2551
- Zoro # G403528245
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 4 mm |
Mounting Hole Diameter | 5.5 mm |
Overall Length | 50 mm |
For Slot Width | 6 mm |
Overall Width | 23 mm |
Details
Item | Tall Inside-Corner Bracket |
Material | Aluminum |
Series | 25 Series |
Finish | Anodized |
Color | Gray |
System of Measurement | Metric |
Connector Type | Connection Angle |
For Profile Type | Single |
Number of Mounting Holes | 4 |
Product Type | Tall Inside-Corner Bracket |
Inside Corner Bracket Style | Open |
Description
Connection Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 12 Deep (AMG WS-1236)
- ECONOCO 2'x6' Chrome Portable Grid Panel, Pack Of 3 (C2X6)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- FATH Universal Connector, 40 Series (099A0840)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- SIMPSON STRONG-TIE Zmax Blk Decor Washer (APDMW56)
- Fath Structural Framing Systems