Shop All Structural Framing System Accessories
Fath
Clip Block, Plain, Polyamide
Mfr # 094277
Zoro # G7595132
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 10 Series
- Finish Unfinished
- Width (In.) 35/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 094277
- Zoro # G7595132
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 35/64 in |
For Slot Width | 0.3 in |
Overall Width | 35/64 in |
Overall Length | 18 mm |
Details
Item | Clip Block |
Material | Polyamide |
For Use With | 10 Series |
Finish | Unfinished |
System of Measurement | Inch |
Compatible Series | 10 Series |
PanelType1 | FATH INC. |
Includes Fasteners | No |
For Profile Type | Single |
Product Type | Clip Block |
Compatible Brand and Series | 10 Series, Fath |
For Panel | Standard |
Description
Clip Block, Inch, Plain, Polyamide, Black, Compatible Brand and Series 10 Series, Fath, Single, Includes Fasteners No, Mounting Hole Diameter Not Applicable, Overall Height 12 mm, Overall Length 18 mm, Overall Width 35/64 in, For Slot Width 0.3 in, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- MACCOURT 43x18x12 Well Cover (W4218)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085268)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U5/16)
- FATH Universal Connector, 40 Series (099A0840)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- Fath Structural Framing System Accessories