Shop All Structural Framing System Accessories
Fath
Clip Block, Plain, Polyamide
Mfr # 094205
Zoro # G7594353
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 45 Series
- Finish Unfinished
- Width (In.) 23/32 in
- PanelType1 FATH INC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 094205
- Zoro # G7594353
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 23/32 in |
For Slot Width | 10.2 mm |
Overall Width | 18 5/16 mm |
Overall Length | 18 mm |
Details
Item | Clip Block |
Material | Polyamide |
For Use With | 45 Series |
Finish | Unfinished |
PanelType1 | FATH INC. |
Compatible Series | 45 Series |
Product Type | Clip Block |
For Maximum Panel Thickness | 9 mm |
Includes Fasteners | No |
For Panel | Standard |
For Profile Type | Single |
Compatible Brand and Series | 45 Series, Fath |
System of Measurement | Metric |
Description
Clip Block, Metric, Plain, Polyamide, Black, Compatible Brand and Series 45 Series, Fath, Single, Includes Fasteners No, Mounting Hole Diameter Not Applicable, Overall Height 12 mm, Overall Length 18 mm, Overall Width 18 5/16 mm, For Slot Width 10.2 mm, 45 Series, For Maximum Panel Thickness 9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- AERO MANUFACTURING Wall Cabinet, Sliding Doors, 15" Wide X 72" L-R (WSC-72)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-243-7DB)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- FATH Cube Connector, 40 Series (093WW405N08)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FATH Universal Connector, 45 Series (099A1045S02)
- FATH Economy Floor Mount Base Plate, Double (093BA140D90)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- Fath Structural Framing System Accessories