Shop All Structural Framing System Accessories
Fath
Clip Block, Plain, Polyamide
Mfr # 094203
Zoro # G7593994
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 40 Series
- Finish Unfinished
- Width (In.) 23/32 in
- Includes Fasteners No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 094203
- Zoro # G7593994
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 23/32 in |
Overall Length | 18 mm |
For Slot Width | 8.2 mm |
Overall Width | 18 5/16 mm |
Details
Item | Clip Block |
Material | Polyamide |
For Use With | 40 Series |
Finish | Unfinished |
Includes Fasteners | No |
Product Type | Clip Block |
Compatible Brand and Series | 40 Series, Fath |
Compatible Series | 40 Series |
For Profile Type | Single |
For Maximum Panel Thickness | 9 mm |
For Panel | Standard |
System of Measurement | Metric |
PanelType1 | FATH INC. |
Description
Clip Block, Metric, Plain, Polyamide, Black, Compatible Brand and Series 40 Series, Fath, Single, Includes Fasteners No, Mounting Hole Diameter Not Applicable, Overall Height 12 mm, Overall Length 18 mm, Overall Width 18 5/16 mm, For Slot Width 8.2 mm, 40 Series, For Maximum Panel Thickness 9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- FATH Clip Block, Plain, Polyamide (094205)
- FATH Cube Connector, 15 Series (093WW381N08)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- 80/20 Base Plate, For 40 Series (40-2420)
- Fath Structural Framing Systems