Shop All Corrugated Tubing & Fittings
Fath
Cable Mngmt, Polyamide, 7/16 x7/8 x7/8in
Mfr # 093277
Zoro # G7571542
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 10 Series
- Width (In.) 7/8 in
- Finish Unfinished
- Material Polyamide
- For Slot Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093277
- Zoro # G7571542
- Country of Origin China
- Category Corrugated Tubing & Fittings
Dimensions
Width (In.) | 7/8 in |
For Slot Width | 6 mm |
Overall Length | 22 mm |
Overall Width | 22 mm |
Overall Height | 11 mm |
Details
For Use With | 10 Series |
Item | Cable Management |
Finish | Unfinished |
Material | Polyamide |
Projection | 11 mm |
Product Type | Cable Management |
Compatible Brand and Series | Fath, 10 Series |
Color | Black |
System of Measurement | Metric |
Includes Fasteners | No |
Rotation | 90 Degrees |
Series | 10 Series |
Adjustability | Rotate |
Description
Cable Management, Polyamide, Unfinished, Overall Height 11 mm, Overall Length 22 mm, Overall Width 22 mm, Fastener Thread Size Not Applicable, Mounting Hole Diameter Not Applicable, 90 Degrees , Slide-In, Adjustability Rotate, Fastener Thread Length Not Applicable, Black, Includes Fasteners No, Includes Not Applicable, Projection 11 mm, System of Measurement Metric, For Slot Width 6 mm, 10 Series, Compatible Brand and Series Fath, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- GE Molded Case Circuit Breaker, THQL Series 20A, 3 Pole, 240V AC (THQL32020)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- FATH Cable Mngmt, Polyamide, 11 x22 x22.2mm (093278)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Gray (WL903-10-GRAY)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Orange (WL903-10-ORANGE)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAMBB-36F/G)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- Fath Corrugated Tubing & Fittings