Shop All Corrugated Tubing & Fittings
Fath
Cable Mngmt, Polyamide, 11 x22 x22.2mm
Mfr # 093278
Zoro # G7571856
$0.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 20 Series
- Width (In.) 7/8 in
- Material Polyamide
- Finish Plain
- Overall Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093278
- Zoro # G7571856
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Width (In.) | 7/8 in |
Overall Height | 11 mm |
For Slot Width | 5 mm |
Overall Length | 22 mm |
Overall Width | 22 mm |
Details
For Use With | 20 Series |
Material | Polyamide |
Finish | Plain |
Item | Cable Management |
Product Type | Cable Management |
Includes Fasteners | No |
Compatible Brand and Series | Fath, 20 Series |
Series | 20 Series |
Projection | 11 mm |
System of Measurement | Metric |
Color | Black |
Rotation | 90 Degrees |
Description
Cable Management, Polyamide, Plain, Overall Height 11 mm, Overall Length 22 mm, Overall Width 22 mm, Fastener Thread Size Not Applicable, Mounting Hole Diameter Not Applicable, 90 Degrees , Fastener Thread Length Not Applicable, Black, Includes Fasteners No, Projection 11 mm, System of Measurement Metric, For Slot Width 5 mm, 20 Series, Compatible Brand and Series Fath, 20 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- REIKU Connector, 0.393 in., Black, Nylon (VPGRB-10G00)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- Fath Corrugated Tubing & Fittings